
Power Supply, 240W, 10A, 24VDC Output, 575VAC, 800VDC Input, 3PH
Item #: 773471
Cat #: 1469540000
UPC: 050118275753
Documents & Guides
Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 320 - 575 Volt AC, 450 - 800 Volt DC Input, 3-Phase, DIN Rail Mount
Sign In or Register to view pricing and more.
Overview
Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 320 - 575 Volt AC, 450 - 800 Volt DC Input, 3-Phase, DIN Rail Mount
Also known as: 050118275753, 1469540000
Specifications
Wattage: | 240 |
Phase: | 3 |
Volts DC: | 24 |
Amps: | 10 |
Type: | Power Supply |
Wattage: | 240 |
Volts DC: | 24 |
Type: | Power Supply |
Phase: | 3 |
Amps: | 10 |
Customer Reviews
No reviews for this product
(0)