FULL VOLTAGE

Item #: 77346

Cat #: 509-COA

UPC: 662072326688

Sign In or Register to view pricing and more.

Overview

AB 509-COA FULL VOLTAGE
Also known as: 662072326688, 509-COA

Specifications

Phase: 3
Poles: 3
Volts AC Control: 230/240
Amps: 45
Horsepower: 15
Mounting: Surface
Volts AC: 600
Size: 2
Phase: 3
Volts AC Control: 230/240
Horsepower: 15
Volts AC: 600
Poles: 3
Amps: 45
Mounting: Surface
Size: 2

Customer Reviews

No reviews for this product
(0)