FULL VOLTAGE

Item #: 77343

Cat #: 509-COB

UPC: 662072326695

Sign In or Register to view pricing and more.

Overview

AB 509-COB FULL VOLTAGE
Also known as: 662072326695, 509-COB

Specifications

Phase: 3
Poles: 3
Horsepower: 25
Amps: 45
Mounting: Surface
Volts AC: 600
Size: 2
Volts AC Control: 460/480
Phase: 3
Horsepower: 25
Mounting: Surface
Size: 2
Poles: 3
Amps: 45
Volts AC: 600
Volts AC Control: 460/480

Customer Reviews

No reviews for this product
(0)