This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton M22 modular pushbutton, Complete Press-to-Test unit, 22.5 mm, Momentary, Illuminated, Bezel: Silver, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc, White button
Overview
Eaton M22 modular pushbutton, Complete Press-to-Test unit, 22.5 mm, Momentary, Illuminated, Bezel: Silver, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc, White button
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685394978, M22-T-W-W
Specifications
Size: | 22.5 mm, 22.5 |
Family / Style: | M22 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Type: | Pushbutton |
Size: | 22.5 mm, 22.5 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Family / Style: | M22 |
Type: | Pushbutton |
Customer Reviews
No reviews for this product
(0)