IEC Contactor, Screw Terminals, Line Side, 23A, 3NO/1NC, Main Contact Configuration

Item #: 77331

Cat #: 100-C23D300

UPC: 662468715966

Sign In or Register to view pricing and more.
IEC Contactor, Screw Terminals, Line Side, 23 Amp, 110/120 Volt AC Coil, 3 Normally Open, 1 Normally Closed Main Contact Configuration, Single Pack

Overview

IEC Contactor, Screw Terminals, Line Side, 23 Amp, 110/120 Volt AC Coil, 3 Normally Open, 1 Normally Closed Main Contact Configuration, Single Pack
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662468715966, 100-C23D300

Specifications

Amps: 23
Type: Contactor, IEC
Family / Style: 100-C
Amps: 23
Family / Style: 100-C
Type: Contactor, IEC

Customer Reviews

No reviews for this product
(0)