Insulated Electrical Glove Kit, Class 0, 11", Size 10

Item #: 773234

Cat #: IGK0-11-10R

UPC: 696812075932

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812075932, IGK0-11-10R

Specifications

Type: Arc Flash, Gloves, Glove Kit
Size: 10
Length: 11 in
Class: 0
Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Size: 10
Class: 0

Customer Reviews

No reviews for this product
(0)