Overview
OCA COND11/2-W PVC CTD COND 1
Also known as: 704508281052, COND11/2-W
Specifications
Diameter: | 1 1/2 in |
Color: | White |
Length: | 10 ft |
Material: | PVC Coated Steel |
Diameter: | 1 1/2 in |
Length: | 10 ft |
Color: | White |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)