Relay, Control, 10A, 600VAC, 240VAC Coil, 4P, Time Delay, 60 Second

Item #: 773140

Cat #: 8501XO40XTD1V03

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 4-Pole, Pneumatic Time Delay, On Break, 0.2 - 60 Second

Overview

Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 4-Pole, Pneumatic Time Delay, On Break, 0.2 - 60 Second
Also known as: 8501XO40XTD1V03

Specifications

Mounting: Panel
Type: Control, Relay, Timing
Amps: 10
Volts AC Control: 240
Poles: 4
Volts AC: 600
Range: 0.200 - 60 sec
Mounting: Panel
Amps: 10
Poles: 4
Range: 0.200 - 60 sec
Type: Control, Relay, Timing
Volts AC Control: 240
Volts AC: 600

Customer Reviews

No reviews for this product
(0)