This product has been discontinued.
600W Incandescent Toggle Dimmer
Item #: 77306
Cat #: 6691
UPC: 078477048542
Documents & Guides
600W Incandescent Toggle Dimmer, Single Pole, Clear
Sign In or Register to view pricing and more.
No associated products found.
Overview
600W Incandescent Toggle Dimmer, Single Pole, Clear
Also known as: 078477048542, 6691
Specifications
Color: | Clear |
Wattage: | 600 |
Volts AC: | 120 |
Type: | Electro-Mechanical, Illuminated, Toggle |
Dimmable: | Yes |
Light Technology: | Halogen |
Color: | Clear |
Volts AC: | 120 |
Dimmable: | Yes |
Wattage: | 600 |
Type: | Electro-Mechanical, Illuminated, Toggle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)