LEV RE154-XNS RENU 15A 4W SWITCH

Item #: 773058

Cat #: RE154-XNS

UPC: 078477637098

Sign In or Register to view pricing and more.
LEV RE154-XNS RENU 15A 4W SWI

Overview

LEV RE154-XNS RENU 15A 4W SWI
Also known as: 078477637098, RE154-XNS

Specifications

Material: Polycarbonate
Type: Dimmer
Color: Navajo Sand
Material: Polycarbonate
Color: Navajo Sand
Type: Dimmer

Customer Reviews

No reviews for this product
(0)