Slide Dimmer, 1000W, IllumaTech, White

Item #: 77294

Cat #: IPI10-1LZ

UPC: 078477282076

Documents & Guides
IllumaTech Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

IllumaTech Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, Color: White.
IllumaTech 1000W Preset Incandescent Dimmer, Single Pole or 3-Way, White/Ivory/Light Almond
Also known as: 078477282076, IPI10-1LZ

Specifications

Color: Light Almond, Ivory, White
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond, Ivory, White
Wattage: 1000
Light Technology: Halogen
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)