Contactor, IEC, 60A, 3P, 24VAC Coil, 1NO

Item #: 77289

Cat #: 100-C60J10

UPC: 662468716154

Sign In or Register to view pricing and more.
Contactor, IEC, 60 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 60 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662468716154, 100-C60J10

Specifications

Poles: 3
Volts DC Control: 115
Type: Contactor
Amps: 60
Family / Style: 100-C
Poles: 3
Type: Contactor
Family / Style: 100-C
Volts DC Control: 115
Amps: 60

Customer Reviews

No reviews for this product
(0)