This product has been discontinued.
![Slide Dimmer, 600W, IllumaTech, White Slide Dimmer, 600W, IllumaTech, White](https://rexel-cdn.com/products/levipi061lz.jpg?i=F377FF86-9149-4A75-8849-512C316EB9E3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
IllumaTech Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, Color: White.
Overview
IllumaTech Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, Color: White.
Also known as: 078477282519, IPI06-1LZ
Specifications
Type: | 3-Way, Slide, Electro-Mechanical, Locator Light, Preset, Single-Pole |
Color: | Light Almond, Ivory, White |
Wattage: | 600 |
Volts AC: | 120 |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Slide, Electro-Mechanical, Locator Light, Preset, Single-Pole |
Wattage: | 600 |
Dimmable: | Yes |
Color: | Light Almond, Ivory, White |
Volts AC: | 120 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)