Slide Dimmer, Fluorescent, IllumaTech, White

Item #: 77285

Cat #: IP710-DLZ

UPC: 078477282380

IllumaTech Preset Slide Dimmer, 900W, 120/277V, 3-Way/Single-Pole, Fluorescent, LED Locator Light, Use w/ 0-10V Ballast, Includes: Color Change Plates: Ivory, Light Almond & White
Sign In or Register to view pricing and more.

No associated products found.

Overview

IllumaTech Preset Slide Dimmer, 900W, 120/277V, 3-Way/Single-Pole, Fluorescent, LED Locator Light, Use w/ 0-10V Ballast, Includes: Color Change Plates: Ivory, Light Almond & White
Leviton® offers many products that will help lower electrical costs and add convenience to everyday living. Simply replacing standard switches with dimmers reduces energy consumption and extends bulb life. IllumaTech® preset dimmers and fan speed controls feature a low profile fluid slide bar movement for fine adjustment of light levels or fan speeds that's accompanied by an easy to use on/OFF preset pushbutton switch. The switch provides quick on/OFF control without disturbing your favorite pre-selected settings.
Also known as: 078477282380, IP710-DLZ

Specifications

Color: Light Almond, Ivory, White
Wattage: 1200, 900
Type: 0-10V Dimming
Light Technology: LED, Fluorescent
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Light Almond, Ivory, White
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 1200, 900
Light Technology: LED, Fluorescent
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)