Surge Protective Device, Standard, W/Counter Pkg, Bottom Terminal, 200KA, (BT)

Item #: 772698

Cat #: SPD250480D2K

UPC: 786685328560

Sign In or Register to view pricing and more.
Documents & Guides
Surge Protective Device, Standard, With Counter Package, Bottom Terminal, 200KA, (BT)

Overview

Surge Protective Device, Standard, With Counter Package, Bottom Terminal, 200KA, (BT)
Eaton’s SPD series integrated surge protection device offers the most advanced surge protection for integration directly into Eaton electrical assemblies. With an available remote display and the lowest possible let-through voltage, this surge device brings superior protection to Eaton panelboards, switchboards, automatic transfer switches, bus plugs, motor control centers and switchgears.
Also known as: 786685328560, SPD250480D2K

Specifications

Type: Surge Protection Device
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 200 kA
Type: Surge Protection Device
Interrupt Rating AC: 200 kA
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)