Contactor, IEC, 60A, 3P, 208-240VAC Coil, 1NO

Item #: 77265

Cat #: 100-C60L10

UPC: 662468716161

Sign In or Register to view pricing and more.
Contactor, IEC, 60 Amp, 3-Pole, 208 - 240 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 60 Amp, 3-Pole, 208 - 240 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662468716161, 100-C60L10

Specifications

Poles: 3
Type: Contactor
Amps: 60
Family / Style: 100-C
Volts AC Control: 208/240
Poles: 3
Amps: 60
Volts AC Control: 208/240
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)