275 Amp Contactor IEC, 100-250 VAC/VDC

Item #: 772646

Cat #: AF190-30-11-13

UPC: 320500480431

Sign In or Register to view pricing and more.
Documents & Guides
275 General Purpose Amp, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF140 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.

Overview

275 General Purpose Amp, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF140 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.
Also known as: 320500480431, AF190-30-11-13

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 275, 230
Volts AC: 600
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 275, 230
Volts DC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)