Power Supply, Redundant, 85-265VAC, 5V @ 13A, 75W, Conformally Coated

Item #: 772643

Cat #: 1756-PA75RK

UPC: 612598284788

Sign In or Register to view pricing and more.
Power Supply, Redundant, ControlLogix/GuardLogix, 85 - 265 Volt AC, 5 Volt @ 13 Amp, 75 Watt, 120/240 Volt AC Input, Conformally Coated

Overview

Power Supply, Redundant, ControlLogix/GuardLogix, 85 - 265 Volt AC, 5 Volt @ 13 Amp, 75 Watt, 120/240 Volt AC Input, Conformally Coated
Also known as: 612598284788, 1756-PA75RK

Specifications

Type: Redundant
Amps: 13, 2.800
Volts DC: 24, 12
Wattage: 75
Volts AC: 120, 240
Type: Redundant
Volts DC: 24, 12
Volts AC: 120, 240
Amps: 13, 2.800
Wattage: 75

Customer Reviews

No reviews for this product
(0)