1-1/4" Deluxe Cord Sealing Strain-Relief Grip 1.125" - 1.250"

Item #: 772634

Cat #: L7726

UPC: 078477974001

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.
1-1/4-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.125, 1.250 Cord Range
Also known as: 078477974001, L7726, CGB cord connector

Specifications

Diameter: 1 1/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.125 - 1.250 in
Diameter: 1 1/4 in
Diameter Range: 1.125 - 1.250 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)