This product may not be available in all locations.

Contactor, IEC, 72A, 3P, 120VAC, 1NO
Item #: 77262
Cat #: 100-C72D10
UPC: 662468716185
Documents & Guides
Contactor, IEC, 72 Amp, 3-Pole, 120 Volt AC, Non-Enclosed, 1 Normally Open Auxiliary Contact
Sign In or Register to view pricing and more.
Overview
Contactor, IEC, 72 Amp, 3-Pole, 120 Volt AC, Non-Enclosed, 1 Normally Open Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C72D10 from Rockwell Automation® is a 72 A 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468716185, 100-C72D10
Specifications
Volts AC Control: | 120 |
Amps: | 72 |
Poles: | 3 |
Family / Style: | 100-C |
Type: | IEC Contactor |
Volts AC Control: | 120 |
Poles: | 3 |
Type: | IEC Contactor |
Amps: | 72 |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)