Drive, Servo, 200V Class, 0.5kW, 1.8A, Requires 12/24VDC Power Supply

Item #: 77250

Cat #: 2098-DSD-005

UPC: 662453834863

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 0.5 kW, 1.8 Amp RMS, Requires External 12/24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed

Overview

Drive, Ultra3000, Servo, 200 Volt Class, 0.5 kW, 1.8 Amp RMS, Requires External 12/24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed
Also known as: 662453834863, 2098-DSD-005

Specifications

Type: Servo, Drive
Volts AC: 200
Amps: 1.800
Wattage: 0.500 kW
Volts DC: 12/24
Type: Servo, Drive
Amps: 1.800
Volts DC: 12/24
Volts AC: 200
Wattage: 0.500 kW

Customer Reviews

No reviews for this product
(0)