Drive, Servo, 200V Class, 1kW, 3.5A, Requires 24VDC Power Supply

Item #: 77247

Cat #: 2098-DSD-010

UPC: 662453834870

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed

Overview

Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed
Also known as: 662453834870, 2098-DSD-010

Specifications

Wattage: 1 kW
Volts AC: 230
Mounting: Surface
Amps: 3.500
Volts DC: 12/24
Wattage: 1 kW
Mounting: Surface
Volts DC: 12/24
Volts AC: 230
Amps: 3.500

Customer Reviews

No reviews for this product
(0)