Drive, Servo, 200V Class, 2kW, 18A, Requires 24VDC Power Supply

Item #: 77244

Cat #: 2098-DSD-020

UPC: 662453834887

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 2 kW, 18 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed

Overview

Drive, Ultra3000, Servo, 200 Volt Class, 2 kW, 18 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed
The Ultra3000™ family creates a complete set of servo drive products ranging from simple standalone indexing applications to multi-axis integrated motion. These high-performance, digital servo drives meet global voltage requirements and provide flexibility to perform in a variety of machine control architectures. In addition, the Ultra3000 drive is integrated with both the ControlLogix™ and SoftLogix™1 platforms via SERCOS interface™ for Kinetix Integrated Motion. The Ultra3000i™ digital servo drive with indexing adds basic control capability to the Ultra3000 feature set.
Also known as: 662453834887, 2098-DSD-020

Specifications

Type: Servo, Drive
Amps: 18
Wattage: 2 kW
Volts AC: 200
Volts DC: 12/24
Type: Servo, Drive
Wattage: 2 kW
Volts DC: 12/24
Amps: 18
Volts AC: 200

Customer Reviews

No reviews for this product
(0)