Slide Dimmer, 600W, IllumaTech, White

Item #: 77240
Cat #: IPI06-1LX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, 600W, IllumaTech, WhiteIllumaTech Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, Color: White.

Overview

Slide Dimmer, 600W, IllumaTech, WhiteIllumaTech Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, Color: White.
Also known as: IPI06-1LX

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Color: Light Almond, Ivory, White
Wattage: 600
Volts AC: 120
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Dimmable: Yes
Color: Light Almond, Ivory, White
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)