This product may not be available in all locations.
![Drive, Servo, 200V Class, 1kW, 3.5A, Requires 24VDC Power Supply Drive, Servo, 200V Class, 1kW, 3.5A, Requires 24VDC Power Supply](https://rexel-cdn.com/products/image.jpg?i=D842ADEF-7FB8-49E3-8FD5-8BD4F5D03A34&f=420)
Drive, Servo, 200V Class, 1kW, 3.5A, Requires 24VDC Power Supply
Item #: 77238
Cat #: 2098-DSD-010X
UPC: 662453834900
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Indexing
Overview
Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Indexing
Bulletin 2098 Ultra™ 3000 Digital Servo Drives support simple standalone indexing as well as multi-axis integrated motion. All power sizes are available with indexing, SERCOS interface and DeviceNet™ networking options. Integrate this drive with the ControlLogix™ or SoftLogix™ platform via SERCOS interface for integrated motion.
Also known as: 662453834900, 2098-DSD-010X
Specifications
Wattage: | 1 kW |
Type: | Servo, Drive |
Volts AC: | 230 |
Amps: | 3.500 |
Volts DC: | 12/24 |
Wattage: | 1 kW |
Volts AC: | 230 |
Volts DC: | 12/24 |
Type: | Servo, Drive |
Amps: | 3.500 |
Customer Reviews
No reviews for this product
(0)