This product may not be available in all locations.
Push Button, Extended Red Head, 2NC Contacts, w/Guards
Item #: 77218
Cat #: 800TC-B6D2
UPC: 611320005738
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Red Head, Momentary, 30 mm, Metal, 1 Normally Closed, Guarded Terminal, Contact Blocks, Type 4/13
Overview
Push Button, Extended Red Head, Momentary, 30 mm, Metal, 1 Normally Closed, Guarded Terminal, Contact Blocks, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-B6D2 from Rockwell Automation® is a red, 30 mm momentary push button. It has an extended-head push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320005738, 800TC-B6D2
Specifications
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Family / Style: | 800T |
Type: | Extended Head , Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Size: | 30 mm |
Type: | Extended Head , Pushbutton |
Amps: | 10 |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)