110W T12 Shatter Proof Fluorescent Lamp, 42K

Item #: 772135

Cat #: S6589

UPC: 045923065897

Sign In or Register to view pricing and more.
Documents & Guides
110 Watt; T12; Shatter Proof Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

110 Watt; T12; Shatter Proof Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923065897, S6589

Specifications

Lumens: 8600
Color Temperature: 4200 (Cool White)
Wattage: 110
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Shape: T12 (Tubular)
Type: Shatterproof
Light Technology: Fluorescent
Dimmable: No
Lumens: 8600
Wattage: 110
Color Rendering Index (CRI): 62
Type: Shatterproof
Dimmable: No
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Shape: T12 (Tubular)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)