Heat Shrink, Heavy Wall, 48" Sleeve, Black, 10 Piece

Item #: 772125

Cat #: ITCSF-2000-48-BLACK-10-PCS

UPC: 051135382349

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, 250-750 kcmil, 48" Length Sleeve, 2" Expanded/0.65" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 600 Volts, Black, 10 Pieces

Overview

Heat Shrink, Heavy Wall, 250-750 kcmil, 48" Length Sleeve, 2" Expanded/0.65" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 600 Volts, Black, 10 Pieces
Also known as: 051135382349, ITCSF-2000-48-BLACK-10-PCS

Specifications

Material: Polyolefin
Color: Black
Volts AC: 600
Length: 48 in
Allowable Gauge Range: 250 - 750
Material: Polyolefin
Volts AC: 600
Allowable Gauge Range: 250 - 750
Color: Black
Length: 48 in

Customer Reviews

No reviews for this product
(0)