Push Button, Bootless Flush Head, Green, NEMA 4/4X/13, 1 NO Contact

Item #: 77206

Cat #: 800H-AR1D1

UPC: 662073624158

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Green, NEMA 4/4X/13, 1 Normally Open, Standard, Contact, 30 mm

Overview

Push Button, Bootless Flush Head, Green, NEMA 4/4X/13, 1 Normally Open, Standard, Contact, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-AR1D1 from Rockwell Automation® is a green, 30 mm flush-head, momentary push button. It has one normally open standard contact. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073624158, 800H-AR1D1

Specifications

Mounting: Panel
Amps: 10
Color: Green
Size: 30 mm
Type: Bootless Flush , Pushbutton
Material: Plastic
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Color: Green
Type: Bootless Flush , Pushbutton
Volts AC: 600
Amps: 10
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)