Control Transformer, 750VA, 120 x 240 -24, Type T, 1PH, Open

Item #: 772028

Cat #: 9070T750D23

UPC: 785901314028

Sign In or Register to view pricing and more.
Transformer, Control, 750 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 750 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901314028, 9070T750D23

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 750
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)