Control Transformer, 750VA, 208/240/277/380/480-24VAC, Type T, Open

Item #: 772026

Cat #: 9070T750D19

UPC: 785901039310

Sign In or Register to view pricing and more.
Transformer, Control, 750 VA, 208/240/277/380/480 Volt Primary - 24 Volt Secondary, Type T, 1-Phase, Open

Overview

Transformer, Control, 750 VA, 208/240/277/380/480 Volt Primary - 24 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901039310, 9070T750D19

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 480, 277, 240, 380
Secondary Voltage: 24
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 24
Volt Amps: 750
Primary Voltage: 480, 277, 240, 380

Customer Reviews

No reviews for this product
(0)