Vinyl Insul Ring Termnl, 16-14AWG, #8 Stud, 25/Box

Item #: 7720

Cat #: 83-2231

UPC: 783250489824

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 16 to 14 AWG, # 8 Stud Size, 600 Volt, Blue, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 16 to 14 AWG, # 8 Stud Size, 600 Volt, Blue, Package of 25 EA
The complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.
Also known as: 783250489824, 83-2231

Specifications

Size: 8
Color: Blue
Material: Vinyl, Brass
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Size: 8
Material: Vinyl, Brass
Standards: California Proposition 65
Color: Blue
Volts AC: 600
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)