TRANSFORMER CONTROL 750VA 240/480V-24V

Item #: 771989

Cat #: 9070T750D2

UPC: 785901314011

Sign In or Register to view pricing and more.

Overview

TRANSFORMER CONTROL 750VA 240/480V-24V
Also known as: 785901314011, 9070T750D2

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 24
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 750
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)