Socket Dimmer, Brass

Item #: 77198

Cat #: 6151

UPC: 078477856154

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lampholder Socket Dimmer, Full Range Electro-Mechanical Dimmer, Single-Pole, 150W, 120 Volt AC, 60Hz, Single-Pole, Brass

Overview

Incandescent Lampholder Socket Dimmer, Full Range Electro-Mechanical Dimmer, Single-Pole, 150W, 120 Volt AC, 60Hz, Single-Pole, Brass
Also known as: 078477856154, 6151

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Material: Brass
Color: Brass
Light Technology: HID, Incandescent
Base: Medium Screw (E26)
Wattage: 150
Color: Brass
Volts AC: 120
Material: Brass
Light Technology: HID, Incandescent

Customer Reviews

No reviews for this product
(0)