This product may not be available in all locations.
Selector Switch, 3-Position, 30mm, Knob, Maintained
Item #:
77191
Cat #:
800TC-J2A
UPC:
611320005776
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30 mm, Black Knob, with White Insert, Maintained, KB7 Cam, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block on Each Side, NEMA 4/13
Overview
Selector Switch, 3 Position, 30 mm, Black Knob, with White Insert, Maintained, KB7 Cam, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block on Each Side, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-J2A from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is standard knob maintained. And it has standard finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320005776, 800TC-J2A
Specifications
Amps: | 10 |
Size: | 30 mm |
Color: | Black/White |
Family / Style: | 800T |
Volts AC: | 600 |
Type: | 3 Position, Selector Switch |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Amps: | 10 |
Color: | Black/White |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Type: | 3 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)