4800W 600V Wall Heater, White, w/stat

Item #: 771896

Cat #: FRA3506F

UPC: 685360164373

Sign In or Register to view pricing and more.
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4800W, 600V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

Overview

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4800W, 600V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Also known as: 685360164373, FRA3506F

Specifications

Wattage: 4800
Type: Commercial Grade
Color: White
Volts AC: 600
Mounting: Wall
Wattage: 4800
Color: White
Mounting: Wall
Type: Commercial Grade
Volts AC: 600

Customer Reviews

No reviews for this product
(0)