This product has been discontinued.
![Fan Control, Slide Type, Variable Speed, 3-Way, 1.5A, 120V, 60Hz Fan Control, Slide Type, Variable Speed, 3-Way, 1.5A, 120V, 60Hz](https://rexel-cdn.com/products/lev66293w.jpg?i=72B1409B-F70F-4AAB-817F-2D3BF8BD9FA8&f=420)
Fan Control, Slide Type, Variable Speed, 3-Way, 1.5A, 120V, 60Hz
Item #: 77169
Cat #: 6629-3W
UPC: 078477839669
Documents & Guides
Fan Control, Slide Type, Variable Speed, 3-Way, 1.5A, 120V, 60Hz, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fan Control, Slide Type, Variable Speed, 3-Way, 1.5A, 120V, 60Hz, Color: White.
SureSlide 1.5A Quiet Step Fan Speed Control, Single Pole or 3-Way, White
Also known as: 078477839669, 6629-3W
Specifications
Volts AC: | 120 |
Color: | White |
Diameter: | 2 1/2 in |
Type: | Variable Speed |
Volts AC: | 120 |
Diameter: | 2 1/2 in |
Color: | White |
Type: | Variable Speed |
Customer Reviews
No reviews for this product
(0)