Meter Center, 125A, 20/40, OH/UG, BR Type, 22 kAIC, Solar Ready

Item #: 771668

Cat #: MBE2040PV125BTS

UPC: 786685753768

Documents & Guides
125 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 125A Main Breaker Included CSR2125N, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

125 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 125A Main Breaker Included CSR2125N, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount
Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.
Also known as: 786685753768, MBE2040PV125BTS, 125/225 PV Panel

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
Interrupt Rating AC: 22 kA
Amps: 125
Phase: 1
Jaws: 4
Circuits: 40
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)