Drive, Servo, 200V Class, 1kW, 3.5A, Requires 24VDC Power Supply

Item #: 77162

Cat #: 2098-DSD-010-SE

UPC: 662453835457

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Sercos Interface

Overview

Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Sercos Interface
Also known as: 662453835457, 2098-DSD-010-SE

Specifications

Wattage: 1 kW
Type: Servo, Drive
Volts AC: 230
Amps: 3.500
Volts DC: 12/24
Wattage: 1 kW
Volts AC: 230
Volts DC: 12/24
Type: Servo, Drive
Amps: 3.500

Customer Reviews

No reviews for this product
(0)