Drive, Servo, 200V Class, 2kW, 18A, Requires 24VDC Power Supply

Item #: 77159

Cat #: 2098-DSD-020-SE

UPC: 662453835464

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 2 kW, 18 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Sercos Interface

Overview

Drive, Ultra3000, Servo, 200 Volt Class, 2 kW, 18 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Sercos Interface
Also known as: 662453835464, 2098-DSD-020-SE

Specifications

Type: Servo, Drive
Amps: 18
Wattage: 2 kW
Volts AC: 200
Volts DC: 12/24
Type: Servo, Drive
Wattage: 2 kW
Volts DC: 12/24
Amps: 18
Volts AC: 200

Customer Reviews

No reviews for this product
(0)