Slide Dimmer, 1000W, Renoir, White

Item #: 77157

Cat #: 81000-W

UPC: 078477776407

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, 1000W, Renoir, WhiteRenoir Slide Dimmer, 1000W, 120V, Incandescent/Halogen,Single-Pole, Electro-Mechanical, Narrow Fin, Preset, Color: White.

Overview

Slide Dimmer, 1000W, Renoir, WhiteRenoir Slide Dimmer, 1000W, 120V, Incandescent/Halogen,Single-Pole, Electro-Mechanical, Narrow Fin, Preset, Color: White.
Also known as: 078477776407, 81000-W

Specifications

Type: Slide, Electro-Mechanical, Preset, Single-Pole
Volts AC: 120
Color: White
Wattage: 1000
Light Technology: Halogen
Type: Slide, Electro-Mechanical, Preset, Single-Pole
Color: White
Light Technology: Halogen
Volts AC: 120
Wattage: 1000

Customer Reviews

No reviews for this product
(0)