Selector Switch, 2-Position, Keyed, 30mm, 2NO/2NC, Key Removal Left

Item #: 77155

Cat #: 800TC-H31B

UPC: 611320015430

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30 mm, Key Removal to Left, 2 Normally Open, 2 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30 mm, Key Removal to Left, 2 Normally Open, 2 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-H31B from Rockwell Automation® is a two-position, 30 mm selector switch. It is locking left. And it is standard key with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320015430, 800TC-H31B

Specifications

Volts AC: 120
Type: Jumper Cable
Length: 50 ft
Family / Style: 800T
Volts AC: 120
Length: 50 ft
Type: Jumper Cable
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)