Metal Halide Lamp, Pulse Start, ED28, 250W, Clear

Item #: 771513

Cat #: MS250/PS/BU-ONLY/ED28

UPC: 046135640476

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 23000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M153/E, Operating Position: Base up only, Standard Case Qty: 6 *Sylvania Part # 64047*

Overview

Metal Halide Lamp, Pulse Start, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 23000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M153/E, Operating Position: Base up only, Standard Case Qty: 6 *Sylvania Part # 64047*
Sylvania METALARC® PULSE START SYLMS250/PS/BU-ONLY/ED28 lamps provide less color shift, high lumen maintenance and a long life. Their premium performance provides opportunities for higher maintained illumination levels and substantial energy savings. Additional increases in optical efficiency may be gained by fixture designs using compact outer jacket configurations. All high wattage PULSE START lamps, 200W-1000W, are lead free. Sylvania METALARC® PULSE START lamps combine new metal halide lamp technology with proven ignitor technology. The result is a more transparent arc tube over life yielding less color shift and high lumen maintenance.
Also known as: 046135640476, MS250/PS/BU-ONLY/ED28

Specifications

Type: Pulse Start
ANSI Code: M153/E
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Lumens: 23000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Wattage: 250
Light Technology: HID
Type: Pulse Start
Color Temperature: 4200 (Cool White)
Lumens: 23000
Color Rendering Index (CRI): 65
Light Technology: HID
ANSI Code: M153/E
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 250

Customer Reviews

No reviews for this product
(0)