Metal Halide Lamp, Energy Saving, ED37, 360W, Clear

Item #: 771510

Cat #: MS360/SS/BU-HOR/ED37

UPC: 046135640414

Documents & Guides
Metal Halide Lamp, Energy Saving, Super Saver, 360 Watt, 120 Volt, Bulb: ED37 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 30000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S;M165/S, Standard Case Qty: 6 *Sylvania Part # 64041*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide Lamp, Energy Saving, Super Saver, 360 Watt, 120 Volt, Bulb: ED37 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 30000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S;M165/S, Standard Case Qty: 6 *Sylvania Part # 64041*
Also known as: 046135640414, MS360/SS/BU-HOR/ED37

Specifications

Color Temperature: 4000 (Cool White)
ANSI Code: M59/S, M165/S
Base: Mogul Screw (E39)
Volts AC: 120
Lumens: 30000
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Wattage: 360
Light Technology: HID
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 30000
Shape: BT37 (Blown Tubular)
Light Technology: HID
ANSI Code: M59/S, M165/S
Volts AC: 120
Color Rendering Index (CRI): 65
Wattage: 360

Customer Reviews

No reviews for this product
(0)