M150SSUED28 6/CS 1/SKU

Item #: 771509

Cat #: M150/SS/U/ED28

UPC: 046135640407

Documents & Guides
150W METALARC SUPERSAVER energy saving quartz metal halide lamp, high output, position dedicated, E39 base, ED28 bulb, enclosed fixture rated, clear, universal burn, 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

150W METALARC SUPERSAVER energy saving quartz metal halide lamp, high output, position dedicated, E39 base, ED28 bulb, enclosed fixture rated, clear, universal burn, 4000K
Also known as: 046135640407, M150/SS/U/ED28

Specifications

Color: Clear
ANSI Code: M107/E, M57/E
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Wattage: 150
Lumens: 12000
Volts AC: 110
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Wattage: 150
Volts AC: 110
ANSI Code: M107/E, M57/E
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Lumens: 12000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)