Wire Basket Cable Tray, 2" Deep, 2" Wide, 10' Long, Steel

Item #: 771487

Cat #: BF2R-02X2-EZ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wire Basket Cable Tray, 2" Deep, 2" Wide, 10' Long, Steel, Electroplated Zinc

Overview

Wire Basket Cable Tray, 2" Deep, 2" Wide, 10' Long, Steel, Electroplated Zinc
Also known as: BF2R-02X2-EZ

Specifications

Width: 2 in
Height: 2 in
Material: Steel
Length: 10 ft
Width: 2 in
Material: Steel
Height: 2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)