Slide Dimmer, Wide Fin, 1500W, Renoir, White

Item #: 77142

Cat #: 81500-W

UPC: 078477777343

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Wide Fin, 1500W, Renoir, WhiteRenoir Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Preset, Wide Fin, Decora Style, White

Overview

Slide Dimmer, Wide Fin, 1500W, Renoir, WhiteRenoir Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent, Electro-Mechanical, Preset, Wide Fin, Decora Style, White
Also known as: 078477777343, 81500-W

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 1500
Color: White
Light Technology: Halogen
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)