Pilot Light, Green, Incandescent, 120VAC, 30mm

Item #: 77131

Cat #: 800H-PR16G

UPC: 662073628583

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Transformer Type, 120 Volt AC, Green, NEMA 4/4X/13, 30 mm

Overview

Pilot Light, Transformer Type, 120 Volt AC, Green, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-PR16G from Rockwell Automation® is a green, 120 V AC 50/60 Hz, 30 mm pilot light incandescent lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628583, 800H-PR16G

Specifications

Amps: 115
Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Volts AC: 600
Material: Aluminum
Amps: 115
Type: Non-Insulated, Distribution Block
Volts AC: 600
Mounting: Surface
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)