ORN 2ZAP-2Y 30MM PUSH BUTTON

Item #: 771307

Cat #: 2ZAP-2Y

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ORN 2ZAP-2Y 30MM PUSH BUTTON MUSHROON HEAD 40MM DIA. MOMENTARY DPDT - YELLOW - TESLA

Overview

ORN 2ZAP-2Y 30MM PUSH BUTTON MUSHROON HEAD 40MM DIA. MOMENTARY DPDT - YELLOW - TESLA
Also known as: 2ZAP-2Y

Specifications

Mounting: Panel
Volts DC: 250, 125
Poles: 2
Volts AC: 500
Size: 30 mm
Diameter: 40 mm
IP/NEMA Rating: IP65
Color: Yellow
Mounting: Panel
Poles: 2
Size: 30 mm
IP/NEMA Rating: IP65
Volts DC: 250, 125
Volts AC: 500
Diameter: 40 mm
Color: Yellow

Customer Reviews

No reviews for this product
(0)