Dynamic Brake Resistor, Internal, 380 - 480VAC, Frame D, 62 Ohms

Item #: 77129

Cat #: 20AD-DB1-D

UPC: 662453841830

Sign In or Register to view pricing and more.
Documents & Guides
Dynamic Brake Resistor, Internal, 380 - 480 Volt AC, Frame D, 62 Ohms

Overview

Dynamic Brake Resistor, Internal, 380 - 480 Volt AC, Frame D, 62 Ohms
Also known as: 662453841830, 20AD-DB1-D

Specifications

Horsepower: 10, 15
Mounting: Internal
Wattage: 11 kW, 7.500
Size: 62 ohms
Ohms: 62
Volts AC Range: 380 - 480
Horsepower: 10, 15
Wattage: 11 kW, 7.500
Ohms: 62
Mounting: Internal
Size: 62 ohms
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)